Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Dolly Wire Cart

  • Mfr # CD3000

  • Zoro # G715204981


product price: $1,134.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Outside Length
40 in
Outside Width
20 in
Material
Metal
For Use With
Wire spools, reels
Depth
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD3000
Zoro #
G715204981
UPC #
742585930005
Country of Origin
United States

Dimensions

Outside Length
40 in
Outside Width
20 in
Depth
62 in

Details

Material
Metal
For Use With
Wire spools, reels

Description

8 - 12 Inch wide spindles to accommodate a wide assortment of reel sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.