Shop BES PRODUCTS
See all product information
Create Account
Fiberfish II ''Four Pack'' 12 total feet in vinyl pouch
- Mfr # FIB230
- Zoro # G115205038
product price:Â
$
54.39
/ea
Key Features
For Use With
Wire pulling fiberglass rods
Includes
(4) 3' Rods
Material
Metal
Depth
12 ft
Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FIB230
- Zoro #
- G115205038
- UPC #
- 742585122301
- Country of Origin
- United States
Dimensions
- Depth
- 12 ft
- Width
- 3/16 in
Details
- For Use With
- Wire pulling fiberglass rods
- Includes
- (4) 3' Rods
- Material
- Metal
Description
These 3/16'' non conductive fiberglass rods are used for short or long cable runs to push or pull wires.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.