3/4in Dr. 2 5/8in 12-pt Hand Socket
- Mfr # 675284
- Zoro # G823583893
product price:Â
$
64.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675284
- Zoro #
- G823583893
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 5/8 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 675284 Professional Hand Socket SKU: 675284. This 3/4in drive, 2 5/8in 12-point hand socket is built for consistent fit, strength, and long-term service in demanding toolboxes. The 12-point profile supports fast engagement where socket repositioning space is limited, while the 85mm overall length helps balance access and control. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and the permanently stamped size marking supports quick identification during tool organization. Key Benefits 3/4in drive and 2 5/8in size for heavy-duty hand socket applications. 12-point design supports faster engagement and easier repositioning on the fastener. 85mm overall length balances reach and control in varied working spaces. Chromium Molybdenum Alloy Steel (CR-Mo) delivers high strength and durability. Chrome polished finish is tough and helps resist corrosion over time. Permanently stamped size marking improves organization and quick size identification. Meets or exceeds ANSI standards for tool performance and safety expectations. Designed for professional technicians and built to withstand heavy use, this socket focuses on practical details that matter: durable CR-Mo construction, corrosion resistance, and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.