Aero 21 Wall Sconce, Stucco, Satin Nickel Finish, 3x60W A15 Incandescent

  • Mfr # 2729ST-SN

  • Zoro # G906139528


product price:  $391.50
/ea
Free Shipping & Returns

Key Features

Height
21.25
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2729ST-SN
Zoro #
G906139528
UPC #
767893038670
Country of Origin
Turkey

Dimensions

Height
21.25
Length
4.5

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Quantity
3
Housing Material
Steel
Lamp Type
A15
Fixture Wattage
60W
Housing Finish
Satin Nickel
Bulb Technology
Standard
Color
Stucco

Description

Aero is a shapely, contemporary sconce features open-ended handcrafted Opal Matte glass. Can be mounted horizontally or vertically. ADA-Compliant. The Stucco decor starts with a clear blown glass with a subtle matte frost, then we apply a uniform patterning of textured clear glazing. The result is a sophisticated adaptation of the luxurious and tactile finish used within the elegant Venetian plaster finish. When illuminated, the glazed accents create a striking diffuse glow that calls attention to the timeless texture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.