
Aero Vanity, Opal Matte, Satin Nickel Finish, 3x60W Halogen (Discontinued)
- Mfr # 3WM-272707-SN
- Zoro # G206139495
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3WM-272707-SN
Zoro #
G206139495
UPC #
767893748142
Country of Origin
Turkey
Dimensions
Height
4.875
Length
36.625
Depth
4.875
Shade Length/Depth
3.25 in.
Shade Width
11.75 in.
Shade Height
4.5 in.
Details
Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Lamp Quantity
3
Bulb Technology
Standard
Housing Material
Brass/Steel
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin
Description
The modern Aero wall light offers flexible design potential for a variety of bath/vanity applications. Shapely open-ended handcrafted glass in Opal Matte. Canopy plate is simple, contemporary oval. Mount horizontal or vertical. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.