
Aero Vanity, Stucco, Chrome Finish, 2x60W Halogen (Discontinued)
- Mfr # 2WM-2727ST-CR
- Zoro # G806139512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2WM-2727ST-CR
Zoro #
G806139512
UPC #
767893038151
Country of Origin
Türkiye
Dimensions
Height
4.875
Length
23.875
Depth
4.875
Shade Length/Depth
3.25 in.
Shade Height
4.5 in.
Shade Width
11.75 in.
Details
Color
Stucco
Housing Finish
Chrome
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Lamp Quantity
2
Fixture Wattage
60W
Housing Material
Brass/Steel
Bulb Base
G9 Bi-pin
Metal Finish
Chrome
Description
The modern Aero wall light offers flexible design potential for a variety of bath/vanity applications. Shapely open-ended handcrafted glass in Opal Matte. Canopy plate is simple, contemporary oval. Mount horizontal or vertical. The Stucco decor starts with a clear blown glass with a subtle matte frost, then we apply a uniform patterning of textured clear glazing. The result is a sophisticated adaptation of the luxurious and tactile finish used within the elegant Venetian plaster finish. When illuminated, the glazed accents create a striking diffuse glow that calls attention to the timeless texture. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.