Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alex Mini Sconce, Opal/Armagnac, Bronze Finish, 1x50W Halogen

  • Mfr # 1WS-7735TG-BR

  • Zoro # G606138722


product price: $225.00
/ea
Free Shipping & Returns

Key Features

Height
6.3125
Fixture Voltage
120V
Glass Color
Beige
Fixture Wattage
50W
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WS-7735TG-BR
Zoro #
G606138722
UPC #
767893709600
Country of Origin
Turkey

Dimensions

Height
6.3125
Length
6.3125

Details

Fixture Voltage
120V
Glass Color
Beige
Fixture Wattage
50W
Lamp Type
T5
Housing Material
Brass/Steel
Bulb Technology
Standard
Lamp Quantity
1
Housing Finish
Bronze
Color
Opal/Armagnac

Description

Alex has a simple, contemporary design that features handcrafted Opal glass, available with flat glass trim. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Trans-Armagnac colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Armagnac glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.