Alex Mini Sconce, Opal/Clear, Satin Nickel Finish, 1x5W LED

  • Mfr # 1WS-773539-LED-SN

  • Zoro # G806137952


product price: $274.50
/ea
Free Shipping & Returns

Key Features

Height
6.3125
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Clear
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WS-773539-LED-SN
Zoro #
G806137952
UPC #
767893250348
Country of Origin
Turkey

Dimensions

Height
6.3125
Length
6.3125

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Clear
Lamp Type
T3
Housing Finish
Satin Nickel
Fixture Wattage
5W
Housing Material
Brass/Steel
Bulb Technology
LED
Lamp Quantity
1
Color
Opal/Clear

Description

Alex has a simple, contemporary design that features handcrafted Opal glass, available with flat glass trim. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. The clear blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the clear glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.