Alex Vanity, Opal/Armagnac, Satin Nickel Finish, 3x5W LED

  • Mfr # 3WS-7735TG-LED-SN

  • Zoro # G606139590


product price:  $796.50
/ea
Free Shipping & Returns

Key Features

Color
Opal/Armagnac
Height
4.75
Length
22.5
Housing Finish
Satin Nickel
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3WS-7735TG-LED-SN
Zoro #
G606139590
UPC #
767893084370
Country of Origin
Turkey

Dimensions

Height
4.75
Length
22.5
Depth
3.375
Shade Length/Depth
2.75 in.
Shade Height
6.325 in.
Shade Width
6.325 in.

Details

Color
Opal/Armagnac
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Housing Material
Brass/Steel
Lamp Quantity
3
Fixture Wattage
5W
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin

Description

Alex has a simple, contemporary design that features handcrafted Opal glass, available with flat glass trim. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Trans-Armagnac colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Armagnac glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.