Shop MITZI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1 Light Amanda Chandelier Aged Brass
- Mfr # H1084701L-AGB
- Zoro # G222936375
product price:Â
$
1,234.99
/ea
Key Features
Fixture Wattage
25 W
Finish
Aged Brass
Number of Lights
1
Frame Material
Natural Woven
Collection
Amanda
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1084701L-AGB
- Zoro #
- G222936375
- UPC #
- 197292998112
- Country of Origin
- Indonesia
Dimensions
- Height
- 18.5 in
- Diameter
- 44 in
Details
- Item
- Amanda Chandelier
- Fixture Wattage
- 25 W
- Finish
- Aged Brass
- Number of Lights
- 1
- Frame Material
- Natural Woven
- Collection
- Amanda
- Standards
- cUL Listed
- Damp/Wet Rating
- Damp Rated
- Lamp Base
- E26 Medium Base
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.