
Alex Vanity, Opal/Smoke, Chrome Finish, 2x5W LED (Discontinued)
- Mfr # 2WS-7735SM-LED-CR
- Zoro # G106137607
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2WS-7735SM-LED-CR
Zoro #
G106137607
UPC #
767893173265
Country of Origin
Türkiye
Dimensions
Height
6.3125
Length
14.625
Depth
3.375
Shade Length/Depth
2.75 in.
Shade Width
6.325 in.
Shade Height
6.325 in.
Details
Color
Gray
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Brass/Steel
Fixture Wattage
5W
Lamp Quantity
2
Bulb Base
G9 Bi-pin
Metal Finish
Chrome
Description
Alex has a simple, contemporary design that features handcrafted Opal glass, available with flat glass trim. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.