Alex Vanity, Opal/Smoke, Satin Nickel Finish, 2x50W Halogen

  • Mfr # 2WS-7735SM-SN

  • Zoro # G106137645


product price: $423.00
/ea
Free Shipping & Returns

Key Features

Color
Opal/Smoke
Height
6.3125
Length
14.625
Housing Finish
Satin Nickel
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WS-7735SM-SN
Zoro #
G106137645
UPC #
767893173289
Country of Origin
Turkey

Dimensions

Height
6.3125
Length
14.625
Depth
3.375
Shade Length/Depth
2.75 in.
Shade Width
6.325 in.
Shade Height
6.325 in.

Details

Color
Opal/Smoke
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
50W
Bulb Technology
Standard
Lamp Quantity
2
Housing Material
Brass/Steel
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel

Description

Alex has a simple, contemporary design that features handcrafted Opal glass, available with flat glass trim. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.