Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axis 10 Sconce, Opal/Clear, 1x9W LED

  • Mfr # AXIS10-LED-CL

  • Zoro # G506136927


product price: $427.50
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
10
Length
10
Lumens
865
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXIS10-LED-CL
Zoro #
G506136927
UPC #
767893257569
Country of Origin
Turkey

Dimensions

Height
10
Length
10
Fixture Height
10 in
Fixture Diameter
10 in
Shade Length
3.75 in
Shade Diameter
10 in
Height of Center
5 in
Shade Height
10 in

Details

Includes
Lamps
Item
Vanity
Voltage
120V
Lumens
865
Glass Color
White
Lamp Quantity
1
Mounting Locations Supported
Wet
Housing Material
Aluminum
Standards
ADA Compliant; UL; cUL
Max. Fixture Wattage
9W
Fixture Wattage
9W
Fixture Type
120V Sconce Int/Ext
Color Temperature
3000K
CRI
90+
Lamp Type
A19
Socket Type
GU24
Number of Light Bulbs Required
1
Rated Life
25000
Dimmable
Yes
Shade Color
White
Lamp Shape
A19
Mounting Orientation
Horizontal
Bulb Technology
LED
Shade Material
Glass
Style
Contemporary
Shade Finish
Opal/Clear
Fixture Extension
4 in
Finish
Clear

Description

Our Axis collection is built for outdoor use, but the square faceplate design allows it to be equally attractive indoors. ADA-Compliant. These stylish and functional luminaries are offered with a sleek, clear glass faceplate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.