Shop BESA LIGHTING

Besa Outdoor Moto 8 Square Bronze White Acrylic 1x5W LED

  • Mfr # MOTO8SQ-WA-LED-BR
  • Zoro # G915563017

product price: 
$
414.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
10.25 in
Lumens
375
Finish
White Acrylic
Glass Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MOTO8SQ-WA-LED-BR
Zoro #
G915563017
UPC #
768924304863
Country of Origin
United States
Item
Outdoor
Voltage
120V
Lumens
375
Finish
White Acrylic
Glass Color
White
Number of LEDs
1
Lighting Technology
LED
Rated Life
25,000 hr
Color Temperature
3000 K
Damp/Wet Rating
Wet
Fixture Wattage
5W
Mounting
Vertical
Lamp Included
Yes
CRI
80
Dimmable
Yes
cUL or cETL Listing
cUL
Material
Aluminum
Style
Contemporary
UL or ETL Listing
UL
ADA Compliant (Y/N)
Yes
Eco-Friendly (Y/N)
Yes
Shade Material
Acrylic
Fixture Socket Type
E12 (Candelabra)
Bulb Shape
B10
Fixture Finish
Bronze

Dimensions

Height
10.25 in
Extension/Depth (in Inches)
2.5 in
Diameter/Width (in Inches)
8.25 in
Height of Center (in Inches)
5.125 in

Description

Our Moto collection is built for outdoor use, but the square faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.