
Baaz Vanity, Opal Matte, Satin Nickel Finish, 2x60W Halogen (Discontinued)
- Mfr # 2WM-770107-SN
- Zoro # G206139594
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2WM-770107-SN
Zoro #
G206139594
UPC #
767893322519
Country of Origin
Türkiye
Dimensions
Height
4.875
Length
24.25
Depth
5
Shade Width
11.5 in.
Shade Length/Depth
4 in.
Shade Height
5.75 in.
Details
Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
2
Housing Material
Brass/Steel
Fixture Wattage
60W
Bulb Technology
Standard
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin
Description
This modern wall light offers flexible design potential for a variety of bath/vanity applications. Handcrafted half-cylinder Opal glass is enclosed, concealing the light source. Canopy plate has a simple, contemporary oval shape. Mount horizontal or vertical. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.