
Bana Cord Pendant, Clear, Bronze Finish, 1x60W Incandescent
Mfr # 1TT-BANACL-BR
Zoro # G306137773
product price:Â $886.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-BANACL-BR
Zoro #
G306137773
UPC #
767893077525
Country of Origin
China
Dimensions
Height
5.25 in
Length
10.5 in
Width
10.5 in
Details
Color
Clear
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Fixture Wattage
60W
Bulb Technology
Standard
Lamp Quantity
1
Material
Brass/Steel
Fixture Type
Stem
Damp/Wet Rating
Damp
Lamp Base
Medium base
Dimmable
Yes
Lamp Included
No
Item
Pendant
Series
Bana
Number of Lights
1
Description
Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.