Barclay 22 Outdoor Sconce, Opal Matte, White Finish, 3x40W Incandescent

  • Mfr # 3NW-BARC22-SL

  • Zoro # G206137217


product price:  $598.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
22
Length
5
Glass Color
White
Lamp Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NW-BARC22-SL
Zoro #
G206137217
UPC #
767893175283
Country of Origin
Türkiye

Dimensions

Height
22
Length
5

Details

Voltage
120V
Glass Color
White
Lamp Quantity
3
Lamp Type
B10
Fixture Wattage
40W
Housing Material
Steel

Description

Barclay wall sconces features contemporary Opal glass with a decorative faceplate. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with an aluminum fitter rated for use in wet locations, and a low profile aluminum canopy cover. The glass diffuser is secured to the fitter with side mounted set screws. These stylish and functional luminaries are offered in a beautiful White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.