11in. LED Black Bulkhead Outdoor Wall Sconce Light Fixture, 12W 40W= 650 Lumens 30K/40K/50K
- Mfr # 85103-SU
- Zoro # G114810707
product price:Â
$
64.59
/ea
Key Features
Voltage
120V
Width
3.66 in
Lens Material
Polycarbonate
Lumens
650
Glass Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85103-SU
- Zoro #
- G114810707
- UPC #
- 653703851037
- Country of Origin
- China
Dimensions
- Width
- 3.66 in
Details
- Item
- Outdoor Fixture
- Voltage
- 120V
- Lens Material
- Polycarbonate
- Lumens
- 650
- Glass Color
- Black
- Fixture Wattage
- 12W
- Fixture Rated Life
- 50,000 hr
- Housing Material
- Aluminum & Steel
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Safety Rating
- ETL Listed - Wet Location
- Wattage Equivalent
- 75W
Description
This Sunlite LED Outdoor Wall and Bulkhead fixture is as versatile as it is attractive. Designed to be mounted to any junction box on walls or deck/dock bulkheads. The weatherproof aluminum and steel housing in textured black finish holds a durable, white polycarbonate lens. This maintenance free fixture has built-in LEDs with a long 50,000 hour life span. Bright non-dimmable 650 lumen output at selectable 30K/40K/50K color. Annual estimated energy costs are a low $1.45 Based on 3 hours/day at $0.11/kWh. ETL Listed for wet location installation. Fixture Dimension 11.41in. H x 3.66in. W x 7.10in. D.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.