
Belu Ceiling, Clear Shade, Bronze Finish, 1x5W LED
Mfr # BELUCLC-LED-BR
Zoro # G415614059
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Glass Color
Clear
Color Temperature
3000K
Lumens
1200
Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BELUCLC-LED-BR
Zoro #
G415614059
UPC #
768824304864
Country of Origin
China
Dimensions
Diameter
7.875 in
Height
4 in
Shade Height (in Inches)
3.5 in
Shade Diameter/Width (in Inches)
7.875 in
Canopy/Fitter Height (in Inches)
1 in
Extension/Depth (in Inches)
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
6 in
Description
The Belu ceiling features a ribbed drum glass shade that adds a touch of elegance and sophistication to any space. The glass shade has horizontal ribbed detailing and a inner white acrylic shield, which creates a beautiful and distinctive visual effect when illuminated. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.