Belu Ceiling, Clear Shade, Satin Nickel Finish, 1x5W LED

  • Mfr # BELUCLC-LED-SN

  • Zoro # G415614226


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Voltage
120V
Fixture Wattage
5W
Style
Contemporary
Lumens
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BELUCLC-LED-SN
Zoro #
G415614226
UPC #
768825304863
Country of Origin
China

Dimensions

Height
4 in
Diameter
7.875 in
Extension/Depth (in Inches)
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
6 in
Shade Height (in Inches)
3.5 in
Canopy/Fitter Height (in Inches)
1 in
Shade Diameter/Width (in Inches)
7.875 in

Details

Damp/Wet Rating
Damp
Voltage
120V
Fixture Wattage
5W
Style
Contemporary
Lumens
1200
Dimmable
Yes
Rated Life
30000
Finish
Clear
Shade Material
Glass
CRI
90+
Glass Color
Clear
Number of Bulbs
1
Lamp Included
Yes
Lighting Technology
LED
Color Temperature
3000K
Item
Ceiling
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
T
Fixture Socket Type
Medium base (E26)
Eco-Friendly (Y/N)
Yes
Material
Brass/Steel

Description

The Belu ceiling features a ribbed drum glass shade that adds a touch of elegance and sophistication to any space. The glass shade has horizontal ribbed detailing and a inner white acrylic shield, which creates a beautiful and distinctive visual effect when illuminated. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.