Shop BESA LIGHTING
See all product information
Create Account
Mia Mini Sconce, Carrera, Chrome Finish, 1x5W LED
- Mfr # 1SW-177919-LED-CR
- Zoro # G906142535
product price:
$
328.50
/ea
Free Shipping & Returns
Key Features
Height
8.5
Fixture Voltage
120V
Glass Color
White
Lamp Type
T3
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1SW-177919-LED-CR
- Zoro #
- G906142535
- UPC #
- 767893095116
- Country of Origin
- China
- Fixture Voltage
- 120V
- Glass Color
- White
- Lamp Type
- T3
- Housing Material
- Steel
- Lamp Quantity
- 1
- Fixture Wattage
- 5W
Dimensions
- Height
- 8.5
- Length
- 5
Description
Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.