Zoro Homepage

Belu Ceiling, Smoke Shade, Black Finish, 1x5W LED

  • Mfr # BELUSMC-LED-BK

  • Zoro # G515614157


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Glass Color
Smoke
Dimmable
Yes
Finish
Smoke
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BELUSMC-LED-BK
Zoro #
G515614157
UPC #
768826304862
Country of Origin
China

Dimensions

Height
4 in
Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
6 in
Canopy/Fitter Height (in Inches)
1 in
Shade Diameter/Width (in Inches)
7.875 in
Shade Height (in Inches)
3.5 in
Extension/Depth (in Inches)
7.875 in

Details

Shade Material
Glass
Glass Color
Smoke
Dimmable
Yes
Finish
Smoke
Color Temperature
3000K
Number of Bulbs
1
Lamp Included
Yes
Voltage
120V
Damp/Wet Rating
Damp
Fixture Wattage
5W
Rated Life
30000
CRI
90+
Item
Ceiling
Lumens
1200
Lighting Technology
LED
Style
Contemporary
Bulb Shape
T
UL or ETL Listing
UL
Material
Brass/Steel
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black

Description

The Belu ceiling features a ribbed drum glass shade that adds a touch of elegance and sophistication to any space. The glass shade has horizontal ribbed detailing and a inner white acrylic shield, which creates a beautiful and distinctive visual effect when illuminated. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.