Shop BESA LIGHTING
See all product information
Create Account
Besa Abu 12 Pendant, Black/Glitter, Bronze Finish, 1x 60W MAX E26 Base
- Mfr # 1JT-ABU12BK-BR
- Zoro # G915614290
product price:Â
$
391.50
/ea
Free Shipping & Returns
Key Features
Height
11.875 in
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Finish
Black/Glitter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-ABU12BK-BR
- Zoro #
- G915614290
- UPC #
- 767893249984
- Country of Origin
- Germany
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Black/Glitter
- Glass Color
- Black
- Voltage
- 120V
- Material
- Brass/Steel
- Fixture Wattage
- 60W
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Fixture Socket Type
- Medium base (E26)
- UL or ETL Listing
- UL
- Bulb Shape
- A19
- cUL or cETL Listing
- cUL
- Fixture Finish
- Bronze
- Pendant Maximum Drop (In Inches)
- 120 in
Dimensions
- Height
- 11.875 in
- Shade Diameter
- 7.5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
Our Abu 12 Pendant is designed with a black conical shade and technologically inner crystal coated transparent bottom glass, effectively concealing a focused downlight light source while highlighting the crystal coating. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.