Besa Abu 12 Pendant, Black/Glitter, Satin Nickel Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-ABU12BK-SN

  • Zoro # G915614306


product price:  $391.50
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Number of Lights
1
Style
Contemporary
Voltage
120V
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-ABU12BK-SN
Zoro #
G915614306
UPC #
767893250010
Country of Origin
Germany

Dimensions

Height
11.875 in
Shade Diameter
7.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Shade Material
Glass
Number of Lights
1
Style
Contemporary
Voltage
120V
Fixture Wattage
60W
Damp/Wet Rating
Damp
Finish
Black/Glitter
Dimmable
Yes
Glass Color
Black
Material
Brass/Steel
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL

Description

Our Abu 12 Pendant is designed with a black conical shade and technologically inner crystal coated transparent bottom glass, effectively concealing a focused downlight light source while highlighting the crystal coating. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.