Besa Abu 12 Pendant, White/Glitter, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-ABU12WH-BK

  • Zoro # G215614327


product price: $391.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Damp/Wet Rating
Damp
Finish
White/Glitter
Style
Contemporary
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-ABU12WH-BK
Zoro #
G215614327
UPC #
767893291747
Country of Origin
Germany

Dimensions

Shade Diameter
7.5 in
Height
11.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Damp/Wet Rating
Damp
Finish
White/Glitter
Style
Contemporary
Voltage
120V
Shade Material
Glass
Glass Color
White
Fixture Wattage
60W
Dimmable
Yes
Material
Brass/Steel
Item
Pendant
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL

Description

Our Abu 12 Pendant is designed with a white conical shade and technologically inner crystal coated transparent bottom glass, effectively concealing a focused downlight light source while highlighting the crystal coating. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.