
Besa Abu 12 Pendant, White/Glitter, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1JT-ABU12WH-SN
Zoro # G215614099
product price:Â $391.50
/ea
Free Shipping & Returns
Key Features
Height
11.875 in
Fixture Wattage
60W
Finish
White/Glitter
Number of Lights
1
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-ABU12WH-SN
Zoro #
G215614099
UPC #
767893250058
Country of Origin
Germany
Dimensions
Height
11.875 in
Shade Diameter
7.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Fixture Wattage
60W
Finish
White/Glitter
Item
Pendant
Number of Lights
1
Style
Contemporary
Voltage
120V
Glass Color
White
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Description
Our Abu 12 Pendant is designed with a white conical shade and technologically inner crystal coated transparent bottom glass, effectively concealing a focused downlight light source while highlighting the crystal coating. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.