Besa Ally 12 Stem Pendant, Amber/Clear, Satin Nickel Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-ALLY12AM-SN

  • Zoro # G215614266


product price:  $1,130.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Fixture Wattage
60W
Damp/Wet Rating
Damp
Dimmable
Yes
Height
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-ALLY12AM-SN
Zoro #
G215614266
UPC #
767893282295
Country of Origin
Germany

Dimensions

Height
9.75 in
Shade Diameter
11.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Fixture Wattage
60W
Damp/Wet Rating
Damp
Dimmable
Yes
Glass Color
Beige
Voltage
120V
Material
Brass/Steel
Shade Material
Glass
Item
Pendant
Number of Lights
1
Finish
Amber/Clear
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
39 in

Description

The Ally Amber Pendant is a contemporary design composed of a transparent Amber globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.