
Besa Ally 12 Stem Pendant, Coral Blue/Clear, Bronze Finish, 1x 60W MAX E26 Base
Mfr # 1TT-ALLY12BL-BR
Zoro # G415614110
product price:Â $1,189.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Voltage
120V
Number of Lights
1
Shade Diameter
11.75 in
Glass Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-ALLY12BL-BR
Zoro #
G415614110
UPC #
768107299856
Country of Origin
Germany
Dimensions
Shade Diameter
11.75 in
Height
9.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Material
Brass/Steel
Voltage
120V
Number of Lights
1
Glass Color
Blue
Finish
Coral Blue/Clear
Damp/Wet Rating
Damp
Item
Pendant
Fixture Wattage
60W
Shade Material
Glass
Style
Contemporary
Dimmable
Yes
Fixture Finish
Bronze
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
39 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
A19
Description
The Ally Blue Pendant is a contemporary design composed of a transparent blue globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.