Besa Plato Stem Pendant, Blue/Opal, Black Finish, 1x 60W MAX E26 Base
- Mfr # 1TT-PLATOBL-BK
- Zoro # G815615182
product price:Â
$
571.50
/ea
Free Shipping & Returns
Key Features
Height
12 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1TT-PLATOBL-BK
- Zoro #
- G815615182
- UPC #
- 768270301486
- Country of Origin
- Türkiye
Dimensions
- Height
- 12 in
- Shade Diameter
- 12 in
- Shade Length/Depth (in Inches)
- 5 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Details
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Blue/Opal
- Glass Color
- Blue
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Fixture Wattage
- 60W
- Material
- Brass/Steel
- Fixture Finish
- Black
- cUL or cETL Listing
- cUL
- Pendant Maximum Drop (In Inches)
- 120 in
- UL or ETL Listing
- UL
- Bulb Shape
- B10
- Fixture Socket Type
- Medium base (E26)
Description
The Plato is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused outer transparent glass ring. Our Trans-Blue colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Blue glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.