
Besa Ally 12 Stem Pendant, Smoke/Clear, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1TT-ALLY12SM-SN
Zoro # G515614096
product price:Â $1,011.99
/ea
Free Shipping & Returns
Key Features
Height
9.75 in
Shade Diameter
11.75 in
Dimmable
Yes
Material
Brass/Steel
Glass Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-ALLY12SM-SN
Zoro #
G515614096
UPC #
768117299952
Country of Origin
Germany
Dimensions
Height
9.75 in
Shade Diameter
11.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Dimmable
Yes
Material
Brass/Steel
Glass Color
Gray
Fixture Wattage
60W
Voltage
120V
Number of Lights
1
Finish
Smoke/Clear
Style
Contemporary
Shade Material
Glass
Damp/Wet Rating
Damp
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Satin Nickel
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
39 in
Description
The Ally Smoke Pendant is a contemporary design composed of a transparent Smoke globe glass, with a Smoke bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom Smoke portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.