Shop BESA LIGHTING
See all product information
Create Account
Besa Mia Pendant, Magma, Black Finish, 1x 50W MAX GY6.35 Base
- Mfr # 1XT-1779MA-BK
- Zoro # G915614351
product price:Â
$
369.00
/ea
Free Shipping & Returns
Key Features
Height
4.5 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1XT-1779MA-BK
- Zoro #
- G915614351
- UPC #
- 768420302981
- Country of Origin
- Türkiye
Dimensions
- Height
- 4.5 in
- Shade Diameter
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Details
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Magma
- Glass Color
- Red
- Material
- Brass/Aluminum
- Dimmable
- Yes
- Lamp Included
- Yes
- Damp/Wet Rating
- Dry
- Fixture Wattage
- 50W
- Eco-Friendly (Y/N)
- Yes
- Pendant Maximum Drop (In Inches)
- 120 in
- cUL or cETL Listing
- cETL
- UL or ETL Listing
- ETL
- Fixture Socket Type
- GY6.35 Bi-pin
- Fixture Finish
- Black
- Bulb Shape
- T4
Description
Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.