
Besa Ally 8 Cable Pendant, Coral Blue/Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1KX-ALLY8BL-BK
Zoro # G115614724
product price:Â $504.00
/ea
Free Shipping & Returns
Key Features
Finish
Coral Blue/Clear
Shade Material
Glass
Number of Lights
1
Height
6.5 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-ALLY8BL-BK
Zoro #
G115614724
UPC #
767893296391
Country of Origin
Germany
Dimensions
Height
6.5 in
Shade Diameter
7.875 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Finish
Coral Blue/Clear
Shade Material
Glass
Item
Pendant
Number of Lights
1
Dimmable
Yes
Voltage
120V
Fixture Wattage
60W
Damp/Wet Rating
Damp
Material
Brass/Steel
Style
Contemporary
Glass Color
Blue
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cUL
Description
The Ally Blue Pendant is a contemporary design composed of a transparent blue globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.