
Besa Ally 8 Cable Pendant, Smoke/Clear, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1KX-ALLY8SM-SN
Zoro # G315614630
product price:Â $504.00
/ea
Free Shipping & Returns
Key Features
Height
6.5 in
Style
Contemporary
Material
Brass/Steel
Dimmable
Yes
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-ALLY8SM-SN
Zoro #
G315614630
UPC #
767893296506
Country of Origin
Germany
Dimensions
Height
6.5 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Style
Contemporary
Material
Brass/Steel
Dimmable
Yes
Shade Material
Glass
Damp/Wet Rating
Damp
Finish
Smoke/Clear
Glass Color
Gray
Fixture Wattage
60W
Item
Pendant
Number of Lights
1
Voltage
120V
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Satin Nickel
cUL or cETL Listing
cUL
Description
The Ally Smoke Pendant is a contemporary design composed of a transparent Smoke globe glass, with a Smoke bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom Smoke portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.