Shop BESA LIGHTING

Kristall 8 Cord Pendant, Glitter, Bronze Finish, 1x60W Incandescent

  • Mfr # 1JT-4616GL-BR

  • Zoro # G106140935


product price:  $676.99
/ea
Free Shipping & Returns

Key Features

Color
Glitter
Height
9 in
Length
10 in
Width
10 in
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JT-4616GL-BR
Zoro #
G106140935
UPC #
767893916459
Country of Origin
Türkiye

Dimensions

Height
9 in
Length
10 in
Width
10 in

Details

Color
Glitter
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Fixture Wattage
60W
Material
Brass/Steel
Fixture Type
Cord
Bulb Technology
Standard
Dimmable
Yes
Series
Kristall
Damp/Wet Rating
Damp
Lamp Included
No
Lamp Base
Medium base

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.