Besa Ally 8 Stem Pendant, Smoke/Clear, Satin Nickel Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-ALLY8SM-SN

  • Zoro # G615614842


product price:  $1,063.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Shade Material
Glass
Damp/Wet Rating
Damp
Number of Lights
1
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-ALLY8SM-SN
Zoro #
G615614842
UPC #
768132300107
Country of Origin
Germany

Dimensions

Height
6.5 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Shade Material
Glass
Damp/Wet Rating
Damp
Number of Lights
1
Glass Color
Gray
Dimmable
Yes
Finish
Smoke/Clear
Material
Brass/Steel
Item
Pendant
Style
Contemporary
Fixture Wattage
60W
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
39 in

Description

The Ally Smoke Pendant is a contemporary design composed of a transparent Smoke globe glass, with a Smoke bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom Smoke portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.