
Besa Bana 15 Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-BANA15CL-BK
Zoro # G715614827
product price:Â $449.99
/ea
Free Shipping & Returns
Key Features
Shade Diameter
14.8 in
Style
Contemporary
Height
6.9 in
Finish
Clear
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-BANA15CL-BK
Zoro #
G715614827
UPC #
767893291884
Country of Origin
China
Dimensions
Shade Diameter
14.8 in
Height
6.9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Style
Contemporary
Finish
Clear
Damp/Wet Rating
Damp
Number of Lights
1
Dimmable
Yes
Glass Color
Clear
Material
Brass/Steel
Voltage
120V
Fixture Wattage
60W
Shade Material
Glass
Item
Pendant
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Bulb Shape
T10
Description
Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.