Shop BESA LIGHTING

Besa Suzi 18 Pendant, Opal Matte, Black Finish, 1x 11W LED

  • Mfr # 1KX-412707-LED-BK
  • Zoro # G515614584

product price: 
$
589.50
/ea
Free Shipping & Returns

Key Features

Height
18 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1KX-412707-LED-BK
Zoro #
G515614584
UPC #
767893295486
Country of Origin
China

Dimensions

Height
18 in
Shade Diameter
6 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Opal Matte
Glass Color
White
Fixture Wattage
11W
Color Temperature
3000 K
Damp/Wet Rating
Damp
Lighting Technology
LED
CRI
90+
Lamp Included
Yes
Rated Life
30,000 hr
Lumens
1100
Dimmable
Yes
Material
Brass/Steel
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

The Suzi 18 is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.