
Besa Bana 15 Pendant, Clear, Bronze Finish, 1x 60W MAX E26 Base
Mfr # 1TT-BANA15CL-BR
Zoro # G115614779
product price: $1,244.99
/ea
Free Shipping & Returns
Key Features
Height
6.9 in
Dimmable
Yes
Finish
Clear
Voltage
120V
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-BANA15CL-BR
Zoro #
G115614779
UPC #
768134300129
Country of Origin
China
Dimensions
Height
6.9 in
Shade Diameter
14.8 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Dimmable
Yes
Item
Pendant
Finish
Clear
Voltage
120V
Material
Brass/Steel
Style
Contemporary
Glass Color
Clear
Fixture Wattage
60W
Shade Material
Glass
Number of Lights
1
Damp/Wet Rating
Damp
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Bronze
Bulb Shape
T10
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Description
Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.