Elle 60 Watt 1 Light Polished Nickel Pendant with Round Opal Glass Shade

  • Mfr # D232M-13P-PN

  • Zoro # G810386209


product price:  $96.55
/ea

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Opal Glass
Finish
Polished Nickel
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D232M-13P-PN
Zoro #
G810386209
UPC #
46335099937
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Opal Glass
Finish
Polished Nickel
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Clean, simple and soft geometric silhouettes are fused with the contrasting finishes of bold black and sleek polished chrome, adding a touch of glamour. The simple form of the round opal shades softens this contrast imparting chic sophistication that is forever timeless.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.