Besa Bana 15 Pendant, Frost, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-BANA15FR-BK

  • Zoro # G315614685


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Shade Diameter
14.8 in
Shade Material
Glass
Fixture Wattage
60W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-BANA15FR-BK
Zoro #
G315614685
UPC #
767893291914
Country of Origin
China

Dimensions

Shade Diameter
14.8 in
Height
6.9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Shade Material
Glass
Fixture Wattage
60W
Voltage
120V
Material
Brass/Steel
Item
Pendant
Glass Color
White
Damp/Wet Rating
Damp
Style
Contemporary
Number of Lights
1
Finish
Frost
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T10
Fixture Finish
Black
UL or ETL Listing
UL

Description

Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.