Riva 9 Cord Pendant, Cobalt Blue Matte, Bronze Finish, 1x9W LED
- Mfr # 1JT-1511CM-LED-BR
- Zoro # G306141343
product price:
$
382.50
/ea
Free Shipping & Returns
Key Features
Color
Blue
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-1511CM-LED-BR
- Zoro #
- G306141343
- UPC #
- 767893862527
- Country of Origin
- China
Details
- Color
- Blue
- Housing Finish
- Bronze
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Fixture Wattage
- 9W
- Lamp Quantity
- 1
- Bulb Technology
- LED
- Material
- Brass/Steel
Description
The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Cobalt Blue Matte glass is a deep blue cased glass. This décor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and soothing. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.