
Besa Bana 15 Pendant, Frost, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1TT-BANA15FR-SN
Zoro # G115614649
product price:Â $1,120.99
/ea
Free Shipping & Returns
Key Features
Height
6.9 in
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Finish
Frost
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-BANA15FR-SN
Zoro #
G115614649
UPC #
768142300203
Country of Origin
China
Dimensions
Height
6.9 in
Shade Diameter
14.8 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Frost
Glass Color
White
Dimmable
Yes
Fixture Wattage
60W
Voltage
120V
Material
Brass/Steel
Damp/Wet Rating
Damp
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Satin Nickel
Bulb Shape
T10
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Description
Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.