Shop BESA LIGHTING

Bombay Cord Pendant, Clear, Bronze Finish, 1x60W Incandescent

  • Mfr # 1JT-BOMYCL-BR

  • Zoro # G406142912


product price:  $653.99
/ea
Free Shipping & Returns

Key Features

Height
8.4 in
Length
9.8 in
Width
9.8 in
Lamp Type
A19
Mounting
Damp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JT-BOMYCL-BR
Zoro #
G406142912
UPC #
767893092429
Country of Origin
Germany

Dimensions

Height
8.4 in
Length
9.8 in
Width
9.8 in
Shade Diameter
9.8 in
Maximum Hanging Length
10 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Shade Height
8.4 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Length/Depth
9.8 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color
Clear
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Modern
Shade Material
Glass
Item
Pendant
Max. Fixture Wattage
60W
Lamp Quantity
1
Fixture Wattage
60W
Material
Brass/Steel
Housing Material
Brass/Steel
Bulb Technology
Standard
Standards
UL; cUL
Includes
No
Collection
Besa Bombay Cord Pendant
Fixture Type
Cord
Shade Color
Clear
Lamp Base
Medium base
Shade Finish
Clear
Lamp Shape
A19
Dimmable
Yes
Lamp Included
No
Damp/Wet Rating
Damp
Series
Bombay

Description

The Bombay Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown throughout the interior of the glass. The dramatic play of light through the accents and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.