
Besa Bana 15 Pendant, Smoke, Bronze Finish, 1x 60W MAX E26 Base
Mfr # 1TT-BANA15SM-BR
Zoro # G515614539
product price:Â $1,244.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Style
Contemporary
Glass Color
Gray
Dimmable
Yes
Finish
Smoke
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-BANA15SM-BR
Zoro #
G515614539
UPC #
768144300225
Country of Origin
China
Dimensions
Height
6.9 in
Shade Diameter
14.8 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
120V
Style
Contemporary
Glass Color
Gray
Dimmable
Yes
Finish
Smoke
Damp/Wet Rating
Damp
Shade Material
Glass
Number of Lights
1
Fixture Wattage
60W
Material
Brass/Steel
Item
Pendant
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T10
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Fixture Finish
Bronze
UL or ETL Listing
UL
Description
Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.