
Besa Bana Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-BANASM-BK
Zoro # G215614570
product price: $333.00
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Shade Material
Glass
Shade Diameter
10.5 in
Material
Brass/Steel
Glass Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-BANASM-BK
Zoro #
G215614570
UPC #
767893284602
Country of Origin
China
Dimensions
Shade Diameter
10.5 in
Height
5.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Damp/Wet Rating
Damp
Shade Material
Glass
Material
Brass/Steel
Glass Color
Gray
Dimmable
Yes
Fixture Wattage
60W
Voltage
120V
Style
Transitional
Finish
Smoke
Item
Pendant
Number of Lights
1
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10
UL or ETL Listing
UL
Fixture Finish
Black
cUL or cETL Listing
cUL
Description
Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.