Besa Belu Pendant, Clear, Black Finish, 1x 5W MAX E26 Base

  • Mfr # 1JT-BELUCL-LED-BK

  • Zoro # G815614383


product price: $540.00
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Finish
Clear
Lighting Technology
LED
Shade Material
Glass
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-BELUCL-LED-BK
Zoro #
G815614383
UPC #
767893292072
Country of Origin
China

Dimensions

Shade Diameter
7.875 in
Height
3.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Finish
Clear
Lighting Technology
LED
Shade Material
Glass
Material
Brass/Steel
Item
Pendant
Voltage
120V
Lamp Included
Yes
Fixture Wattage
5W
Lumens
550
Number of Lights
1
Color Temperature
3000K
Dimmable
Yes
Damp/Wet Rating
Damp
CRI
90+
Rated Life
30000
Glass Color
Clear
Bulb Shape
T
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

The Belu pendant features a ribbed drum glass shade that adds a touch of elegance and sophistication to any space. The glass shade has horizontal ribbed detailing and a inner white acrylic shield, which creates a beautiful and distinctive visual effect when illuminated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.