Besa Belu Pendant, Clear, Bronze Finish, 1x 5W MAX E26 Base

  • Mfr # 1JT-BELUCL-LED-BR

  • Zoro # G715614391


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Shade Diameter
7.875 in
Color Temperature
3000K
Lumens
550
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-BELUCL-LED-BR
Zoro #
G715614391
UPC #
767893292089
Country of Origin
China

Dimensions

Shade Diameter
7.875 in
Height
3.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Color Temperature
3000K
Lumens
550
Dimmable
Yes
Style
Contemporary
Fixture Wattage
5W
Glass Color
Clear
Damp/Wet Rating
Damp
Material
Brass/Steel
Lighting Technology
LED
Number of Lights
1
Shade Material
Glass
Finish
Clear
Item
Pendant
CRI
90+
Lamp Included
Yes
Rated Life
30000
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Bulb Shape
T
Eco-Friendly (Y/N)
Yes
Fixture Finish
Bronze

Description

The Belu pendant features a ribbed drum glass shade that adds a touch of elegance and sophistication to any space. The glass shade has horizontal ribbed detailing and a inner white acrylic shield, which creates a beautiful and distinctive visual effect when illuminated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.