Gold Sputnik Eleven Light Frosted Metal and Glass Dimmable Chandelier With White Shades
- Mfr # 611357
- Zoro # G422372911
product price:Â
$
836.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Color
White
Width
31.5 in
Height
31.5 in
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611357
- Zoro #
- G422372911
- UPC #
- -
- Country of Origin
- China
- Item
- Chandelier
- Assembly Required
- Partial Assembly Needed
- Color
- White
- Application Type
- No
Dimensions
- Width
- 31.5 in
- Length
- 31.5 in
- Height
- 31.5 in
Description
This beautiful gold sputnik eleven light frosted metal and glass dimmable chandelier with white shades will brighten up and change the look of your room. With its gold finish, this light fixtue oozes with rich charm. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 31.5-inch h x 31.5-inch w x 31.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.