Besa Belu Pendant, Clear, Satin Nickel Finish, 1x 5W MAX E26 Base

  • Mfr # 1JT-BELUCL-LED-SN

  • Zoro # G215614372


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Damp/Wet Rating
Damp
Shade Material
Glass
Material
Brass/Steel
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-BELUCL-LED-SN
Zoro #
G215614372
UPC #
767893292096
Country of Origin
China

Dimensions

Height
3.5 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Damp/Wet Rating
Damp
Shade Material
Glass
Material
Brass/Steel
Item
Pendant
Lamp Included
Yes
Style
Contemporary
CRI
90+
Number of Lights
1
Fixture Wattage
5W
Rated Life
30000
Finish
Clear
Lighting Technology
LED
Glass Color
Clear
Color Temperature
3000K
Dimmable
Yes
Lumens
550
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Finish
Satin Nickel
Bulb Shape
T
cUL or cETL Listing
cUL

Description

The Belu pendant features a ribbed drum glass shade that adds a touch of elegance and sophistication to any space. The glass shade has horizontal ribbed detailing and a inner white acrylic shield, which creates a beautiful and distinctive visual effect when illuminated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.