Besa Belu Pendant, Smoke, Bronze Finish, 1x 5W MAX E26 Base

  • Mfr # 1JT-BELUSM-LED-BR

  • Zoro # G715614872


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Shade Material
Glass
Rated Life
30000
Color Temperature
3000K
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-BELUSM-LED-BR
Zoro #
G715614872
UPC #
767893292140
Country of Origin
China

Dimensions

Shade Diameter
7.875 in
Height
3.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Steel
Shade Material
Glass
Rated Life
30000
Color Temperature
3000K
Damp/Wet Rating
Damp
Glass Color
Gray
Lumens
550
Number of Lights
1
Style
Contemporary
Lighting Technology
LED
Finish
Smoke
Voltage
120V
Item
Pendant
Fixture Wattage
5W
Lamp Included
Yes
CRI
90+
Dimmable
Yes
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
Medium base (E26)
Bulb Shape
T
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in

Description

The Belu pendant features a ribbed drum glass shade that adds a touch of elegance and sophistication to any space. The glass shade has horizontal ribbed detailing and a inner white acrylic shield, which creates a beautiful and distinctive visual effect when illuminated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.